Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING 265 Miniature Incandescent Bulb 2w G3 1/2 28v | AB9TRJ 2F646

GE LIGHTING 265 Miniature Incandescent Bulb 2w G3 1/2 28v

Item: AB9TRJ Model: 265Cross Ref: 2F646
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn80 mA
ApplicationsGeneral Purpose
Initial Lumens9 lm
Lamp Dia.11/25"
Lamp ShapeG
Lamp TypeMiniature G
Max. Overall Length0.94"
Primary ApplicationGeneral Purpose
Trade Number265
Voltage28V
Wattage2 W
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb Diameter11/25"
Bulb ShapeG3-1/2
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY
Y-convert-light Output9
Y-convert-wattage2 W
Z-delete Bulb TypeMiniature

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)4.57
Ship width (cm)2.03
HS code8539293060
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING 265 Miniature Incandescent Bulb 2w G3 1/2 28v
€3.87 /unit