Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING 15A/W -120V Incandescent Light Bulb A15 15w | AA9FLL 1CWY4

GE LIGHTING 15A/W -120V Incandescent Light Bulb A15 15w

Item: AA9FLL Model: 15A/W -120VCross Ref: 1CWY4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIncandescent Lamp
ApplicationsGeneral Purpose
Average Bulb Life2500 hrs.
Bulb Dia.1 7/8"
Bulb TechnologyIncandescent
ColorWhite
Color Temp.2800 K
Initial Lumens110 lm
Lamp Dia.1 7/8"
Lamp FinishSoft White
Lamp ShapeA
Lamp TypeA shape
Lumens110 lm
Max. Overall Length3 1/2"
Overall Lamp ShapeA
Primary ApplicationGeneral Purpose
Rough ServiceNo
Shatter ResistanceNo
Wattage15 W
Bulb Base TypeMedium Screw (E26)
Bulb Designation15A/W -120V
Bulb Diameter1 7/8"
Bulb FinishFrosted
Bulb HousingGlass, Metal
Bulb ShapeA15
Color Rendering Index100
Color Temperature2700 K
DimmableYes
Environmental UsageIndoor Only
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light Output110 lm
Light TechnologyIncandescent
Overall Bulb Shape(A) Classic
Overall Length3 1/2"
Rated Life2500 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS
Three-wayNo
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)11.68
Ship length (cm)9.14
Ship width (cm)6.1
HS code8539228040
Country of OriginUS

Product Variants

ProductModelWattageColor Temp.Lamp FinishPrimary ApplicationInitial LumensApplicationsLumensAverage Bulb LifePkg. Qty.Price
GE LIGHTING 40A15 CD Incandescent Light Bulb A15 40w | AE6UJG 5V755 40A15 CD40 W2600 KClearCeiling Fans415 lmCeiling Fans415 lm1500 hrs.1€2.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING 15A/W -120V Incandescent Light Bulb A15 15w
€3.15 /unit