Flat Shipping

Flat Shipping at €24.99 + VAT

GATES XPZ2000 Metric V-belt Xpz 2000mm | AB2RUC 1NJT2

GATES XPZ2000 Metric V-belt Xpz 2000mm

Item: AB2RUC Model: XPZ2000Cross Ref: 1NJT2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric V-Belt
Belt TypeXPZ
ConstructionCogged, Raw Edge
Industry NumberXPZ2000
MaterialFiber Loaded Elastomeric Compound, Polyester
Number Of Ribs1
Outside Length2000 mm
Temp. Range-30°F to +140°F
Thickness8 mm
Top Width10 mm
V-belt SectionXPZ

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code4010343000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
GATES XPZ1700 Metric V-belt Xpz 1700mm | AB2RTL 1NJP5 XPZ17001700 mmXPZ170018 mm10 mmCogged, Raw Edge-30°F to +140°F€26.47
GATES XPZ950 Metric V-belt Xpz 950mm | AB2RTP 1NJP8 XPZ950950 mmXPZ95018 mm10 mmCogged, Raw Edge-30°F to +140°F€12.87
GATES XPZ1312 Metric V-belt Xpz 1312mm | AB2RTU 1NJR3 XPZ13121312 mmXPZ131218 mm10 mmCogged, Raw Edge-30°F to +140°F€17.83
GATES XPZ1180 Metric V-belt Xpz 1180mm | AB2RTV 1NJR4 XPZ11801180 mmXPZ118018 mm10 mmCogged, Raw Edge-30°F to +140°F€16.30
GATES XPZ1950 Metric V-belt Xpz 1950mm | AB2RUA 1NJR9 XPZ19501950 mmXPZ195018 mm10 mmCogged, Raw Edge-30°F to +140°F€29.28
GATES XPZ1862 Metric V-belt Xpz 1862mm | AB2RUB 1NJT1 XPZ18621862 mmXPZ186218 mm10 mmCogged, Raw Edge-30°F to +140°F€27.80
GATES XPZ1400 Metric V-belt Xpz 1400mm | AB2RUD 1NJT3 XPZ14001400 mmXPZ140018 mm10 mmCogged, Raw Edge-30°F to +140°F€19.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES XPZ2000 Metric V-belt Xpz 2000mm
€35.36 /unit