Flat Shipping

Flat Shipping at €24.99 + VAT

GATES XPA2240 Metric V-belt Xpa 2240mm | AB2RZB 1NKC7

GATES XPA2240 Metric V-belt Xpa 2240mm

Item: AB2RZB Model: XPA2240Cross Ref: 1NKC7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric V-Belt
Belt TypeXPA
ConstructionCogged, Raw Edge
Industry NumberXPA2240
MaterialFiber Loaded Elastomeric Compound, Polyester
Number Of Ribs1
Outside Length2240 mm
Temp. Range-30°F to +140°F
Thickness10 mm
Top Width13 mm

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)3.81
Ship length (cm)25.4
Ship width (cm)25.4
HS code4010343000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangeReinforcing Cord MaterialPrice
GATES XPA1632 Metric V-belt Xpa 1632mm | AB2RTD 1NJN7 XPA16321632 mmXPA1632110 mm13 mmCogged, Raw Edge-30°F to +140°F-€38.22
GATES XPA1060 Metric V-belt Xpa 1060mm | AB2RTE 1NJN8 XPA10601060 mmXPA1060110 mm13 mmCogged, Raw Edge-30°F to +140°F-€20.10
GATES XPA2360 Metric V-belt Xpa 2360mm | AB2RTJ 1NJP3 XPA23602360 mmXPA2360110 mm13 mmCogged, Raw Edge-30°F to +140°F-€46.76
GATES XPA1700 Metric V-belt Xpa 1700mm | AB2RTX 1NJR6 XPA17001700 mmXPA1700110 mm13 mmCogged, Raw Edge-30°F to +140°F-€36.83
GATES XPA1800 Metric V-belt Xpa 1800mm | AB2RTY 1NJR7 XPA18001800 mmXPA1800110 mm13 mmCogged, Raw Edge-30°F to +140°F-€38.46
GATES XPA1600 Metric V-belt Xpa 1600mm | AB2RUE 1NJT4 XPA16001600 mmXPA1600110 mm13 mmCogged, Raw Edge-30°F to +140°F-€35.89
GATES XPA1900 Metric V-belt Xpa 1900mm | AB2RUF 1NJT5 XPA19001900 mmXPA1900110 mm13 mmCogged, Raw Edge-30°F to +140°F-€40.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES XPA2240 Metric V-belt Xpa 2240mm
€50.64 /unit