GATES 94966250 | AN9WDB

GATES 94966250 Belt

Item: AN9WDB Model: 94966250
Limited Availability
€7,694.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.236
Height (mm)6
Length (mm)3500
Number Of Teeth250
Pitch (in)0.552
Pitch (mm)14
Pitch Length (in)137.8
Pitch Length (mm)3500
Section14M
Width (in)2.677
Width (mm)68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94966250 Belt
€7,694.72 /unit