GATES 94008163 | AN7JBR

GATES 94008163 Synchronous Belt, 5 Mm Pitch

Item: AN7JBR Model: 94008163
Limited Availability
€76.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Height (in)0.076
Height (mm)1.93
Length (mm)815
MaterialPolychloroprene (Neoprene)
Number Of Teeth163
Pitch (in)0.197
Pitch (mm)5
Pitch Length (in)32.09
Pitch Length (mm)815
Section8MR
Width (in)0.984
Width (mm)25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94008163 Synchronous Belt, 5 Mm Pitch
€76.80 /unit