GATES 94007085 | AN7HZW

GATES 94007085 Synchronous Belt, 5 Mm Pitch

Item: AN7HZW Model: 94007085
Limited Availability
€31.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.076
Height (mm)1.93
Length (mm)425
Number Of Teeth85
Pitch (in)0.197
Pitch (mm)5
Pitch Length (in)16.73
Pitch Length (mm)425
Section5M
Width (in)0.591
Width (mm)15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94007085 Synchronous Belt, 5 Mm Pitch
€31.30 /unit