GATES 94001175 | AN7HTP

GATES 94001175 Synchronous Belt

Item: AN7HTP Model: 94001175
Limited Availability
€9.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.03
Height (mm)0.76
Length (mm)350
Number Of Teeth175
Pitch (in)0.079
Pitch (mm)2
Pitch Length (in)13.78
Pitch Length (mm)350
Section2M
Width (in)0.236
Width (mm)6

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94001175 Synchronous Belt
€9.12 /unit