GATES 92682010 | AN2TKH

GATES 92682010 Poly Chain Carbon Synchronous Belt

Item: AN2TKH Model: 92682010
Limited Availability
€3,378.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.236
Height (mm)6
MaterialPU
Number Of Teeth410
Pitch (in)0.552
Pitch (mm)14
Pitch Length (in)225.99
Pitch Length (mm)5740
Section14M
Width (in)1.457
Width (mm)37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 92682010 Poly Chain Carbon Synchronous Belt
€3,378.61 /unit