GATES 92321015 | AM8WJX

GATES 92321015 Timing Belt, 0.315 Inch Pitch, 59.53 Inch Pitch Length, 189 Number Of Teeth

Item: AM8WJX Model: 92321015
Limited Availability
€611.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTiming Belt
ColorBlack
Length1512.06 mm
No. Of Teeth189
Pitch Length59.53"
Pitch Size8 mm
Recommended ForPowergrip, 2 Sprockets
Section3M
Weight1.11 lbs.
Width1.969"

Shipping Info:

Ship weight (kg) 0.4995

Product Variants

ProductModelMaterialColorPrice
GATES 92320013 | AL2FJY 92320013PolyurethaneBlack€136.67
GATES 92320205 | AM2RZB 92320205PolychloropreneBlack€3,947.13
GATES 92322101 | AM2VNF 92322101-Black€74.75
GATES 92320206 | AN2EMB 92320206-Black€5,354.82
GATES 92320179 | AN2EVB 92320179-Black€9,955.28
GATES 92320183 | AN2QTK 92320183-Black€5,338.32
GATES 92321006 | AN3CLM 92321006-Black€288.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 92321015 Timing Belt, 0.315 Inch Pitch, 59.53 Inch Pitch Length, 189 Number Of Teeth
€611.07 /unit