GATES 775310365 | BX2MJH

GATES 775310365

Item: BX2MJH Model: 775310365
Limited Availability
€84.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.5
A1 Outside Diameter (mm)12.7
C Cutoff (in)1.1
C Cutoff (mm)27.94
H1 Stem Hex (in)0.875
H1 Stem Hex (mm)22.23
H2 Nut Hex (in)0.8125
H2 Nut Hex (mm)20.64
L Length (in)1.709
L Length (mm)43.4

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 775310365
€84.90 /unit