GATES 77520800 | BX2PWD

GATES 77520800 Hydraulic Hose, 0.406 Inch I.D, 0.55 Inch O.D, 1000 PSI, Silver

Item: BX2PWD Model: 77520800
Limited Availability
€25.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
ColorSilver
Continuous Operating Temperature Range-65°F to +400°F
Cover TypeStainless Steel Wire 304, Silver, Standard
Hose I.d.0.406"
Hose Outside Dia.0.55"
Inside Dia.0.55"
Min. Burst Pressure1000 psi
Min. Burst Pressure At 45f4000 psi
Min. Burst Pressure At 72f8000 psi
Minimum Bend Radius5.3"
Recommended ForAir Compressor Discharge, Hot Oil And Fluids, Hot And Greasy Environments.
Reinforcement ConstructionOne Braid, Stainless Steel
Tube TypePTFE, Type A, White, Non Conductive, Smooth Bore
Vacuum Pressure28 in. hg
Weight0.12 lbs.
Working Pressure1000 psi
Working Pressure At 72f2000 psi

Shipping Info:

Ship weight (kg) 0.054

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 77520425 | BX2PWC 775204253/16"0.31"0.31"Silver€360.24
GATES 77520525 | BX2PWG 775205251/4"0.38"0.38"Silver€415.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 77520800 Hydraulic Hose, 0.406 Inch I.D, 0.55 Inch O.D, 1000 PSI, Silver
€25.05 /unit