GATES 77447020 | BX8BMN

GATES 77447020

Item: BX8BMN Model: 77447020
Limited Availability
€19.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorClear
Construction: CoverPVC - Type G
Construction: ReinforcementRigid thermoplastic helix, static filament
Construction: TubePolyurethane - Type U. Clear. Limited oil resistance
Continuous Operating Temperature Range-30°F to +140°F
CoverPVC - Type G
Hose Inside Diameter (in).2
Hose Inside Diameter (mm)50.8
Hose Outside Diameter (in)2.43
Hose Outside Diameter (mm)61.7
Inside Diameter (in)2
Inside Diameter (mm)50.8
Minimum Bend Radius (in)2
Minimum Bend Radius (mm)51
Outside Diameter (in)2.43
Outside Diameter (mm)50.8
ReinforcementRigid thermoplastic helix, static filament
Temperature Range-30°F to +140°F (-34°C to +60°C)
TubePolyurethane - Type U
Working Pressure (psi)5

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 77447020
€19.11 /unit