GATES 735102275 | AM7LYU

GATES 735102275 Low Pressure Coupling

Item: AM7LYU Model: 735102275
Limited Availability
€21.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)1.55
C Cutoff (in)1.547
C Cutoff (mm)39.3
H1 Stem Hex (in)0.9375
H1 Stem Hex (mm)23.81
Hose Inside Diameter (in)0.626
Hose Inside Diameter (mm)15.9
L (in)2.4
L Length (in)2.402
L Length (mm)61
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 735102275 Low Pressure Coupling
€21.53 /unit