GATES 734800625 | BX3HYK

GATES 734800625 Low Pressure Coupling

Item: BX3HYK Model: 734800625
Limited Availability
€164.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.30
C (in)3.05
C Cutoff (in)3.303
C Cutoff (mm)83.9
F Flange Head Thickness (in).32
F Flange Head Thickness (mm)8.1
Hose Inside Diameter (in)1.252
Hose Inside Diameter (mm)31.8
L (in)5.37
L Length (in)5.37
L Length (mm)136.4
M Flange Diameter (in)2
M Flange Diameter (mm)50.8
MaterialSteel
T Drop (in)0.866

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734800625 Low Pressure Coupling
€164.24 /unit