GATES 73480023 | AL6CTN

GATES 73480023 Low Pressure Coupling

Item: AL6CTN Model: 73480023
Limited Availability
€52.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)1.94
C Cutoff (in)1.937
C Cutoff (mm)49.2
H1 Stem Hex (in)1.375
H1 Stem Hex (mm)34.93
H2 Nut Hex (in)1.5
H2 Nut Hex (mm)38.1
Hose Inside Diameter (in)1
Hose Inside Diameter (mm)25.4
L (in)4.17
L Length (in)4.169
L Length (mm)105.9
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 73480023 Low Pressure Coupling
€52.35 /unit