GATES 734794745 | BX2ZDK

GATES 734794745 Coupling

Item: BX2ZDK Model: 734794745
Limited Availability
€226.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)3.72
C Cutoff (in)3.724
C Cutoff (mm)94.6
H2 Nut Hex (in)1.614
H2 Nut Hex (mm)41
Hose Inside Diameter (in)1
Hose Inside Diameter (mm)25.4
L (in)5.94
L Length (in)5.941
L Length (mm)150.9
MaterialSteel
T Drop (in)2.638

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734794745 Coupling
€226.82 /unit