GATES 73477392 | AL2KYY

GATES 73477392 Coupling

Item: AL2KYY Model: 73477392
Limited Availability
€95.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C Cutoff (in)3.031
C Cutoff (mm)77
L Length (in)4.409
L Length (mm)112
T Drop (in)2.756
Working Pressure (psi)5000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 73477392 Coupling
€95.79 /unit