GATES 734748265 | AL6HQE

GATES 734748265 Coupling

Item: AL6HQE Model: 734748265
Limited Availability
€115.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)2.19
C Cutoff (in)2.187
C Cutoff (mm)55.54
F Flange Head Thickness (in).35
F Flange Head Thickness (mm)8.9
Hose Inside Diameter (in)0.5
Hose Inside Diameter (mm)12.7
L (in)3.66
L Length (in)3.661
L Length (mm)93
M Flange Diameter (in)1.63
M Flange Diameter (mm)41.4
MaterialSteel
Working Pressure (psi)6000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734748265 Coupling
€115.08 /unit