GATES 734747725 | AM8UYA

GATES 734747725 Coupling

Item: AM8UYA Model: 734747725
Limited Availability
€168.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)4.33
C Cutoff (in)4.327
C Cutoff (mm)109.9
F Flange Head Thickness (in).32
F Flange Head Thickness (mm)8.1
Hose Inside Diameter (in)1.5
Hose Inside Diameter (mm)38.1
L (in)7.24
L Length (in)7.24
L Length (mm)183.9
M Flange Diameter (in)2.38
M Flange Diameter (mm)60.5
MaterialSteel
T Drop (in)3.189
Working Pressure (psi)3000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734747725 Coupling
€168.50 /unit