GATES 734733345 | AL2KWL

GATES 734733345 Coupling

Item: AL2KWL Model: 734733345
Limited Availability
€74.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C Cutoff (in)2.232
C Cutoff (mm)56.7
H2 Nut Hex (in)1.181
H2 Nut Hex (mm)30
L Length (in)4.209
L Length (mm)106.9
T Drop (in)1.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734733345 Coupling
€74.41 /unit