GATES 725016275 | BX2YYW

GATES 725016275 Brass Lock-On Coupling

Item: BX2YYW Model: 725016275
Limited Availability
€17.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.25
A1 Outside Diameter (mm)6.4
C (in)1.81
C Cutoff (in)1.81
C Cutoff (mm)46
Material360 Brass
T1 Thread (in)1/4-18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725016275 Brass Lock-On Coupling
€17.98 /unit