GATES 725014575 | BX4NCA

GATES 725014575 Air Brake Coupling

Item: BX4NCA Model: 725014575
Limited Availability
€60.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H2 Nut Hex (in)0.98
H2 Nut Hex (mm)25
L (in)2.82
L Length (in)2.82
L Length (mm)71.6
Material360 Brass
Outside Diameter (in)3/4
T Drop (in)1.3
T1 Thread (in)1/2-14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725014575 Air Brake Coupling
€60.19 /unit