GATES 725004745 | BX2UQM

GATES 725004745 Brass Lock-On Coupling

Item: BX2UQM Model: 725004745
Limited Availability
€12.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.375
A1 Outside Diameter (mm)9.5
C (in)0.81
C Cutoff (in)0.81
C Cutoff (mm)20.6
Material360 Brass
T1 Thread (in)1/2-20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725004745 Brass Lock-On Coupling
€12.22 /unit