GATES 725001855 | BX4PMH

GATES 725001855 Air Brake Coupling

Item: BX4PMH Model: 725001855
Limited Availability
€45.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H1 Stem Hex (in)1.06
H1 Stem Hex (mm)27
H2 Nut Hex (in)1.125
H2 Nut Hex (mm)28.58
L (in)2.2
L Length (in)2.2
L Length (mm)55.9
Material360 Brass
Outside Diameter (in)3/8
T1 Thread (in)3/8-18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001855 Air Brake Coupling
€45.96 /unit