GATES 725001845 | BX2ZRM

GATES 725001845 Air Brake Coupling

Item: BX2ZRM Model: 725001845
Limited Availability
€37.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H1 Stem Hex (in)0.87
H1 Stem Hex (mm)22
H2 Nut Hex (in)0.93799999999999994
H2 Nut Hex (mm)23.83
L (in)1.59
L Length (in)1.59
L Length (mm)40.4
Material360 Brass
Outside Diameter (in)1/4
T1 Thread (in)1/4-18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001845 Air Brake Coupling
€37.30 /unit