GATES 725001255 | BX3CXR

GATES 725001255 Air Brake Coupling

Item: BX3CXR Model: 725001255
Limited Availability
€49.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H2 Nut Hex (in)0.875
H2 Nut Hex (mm)22.23
L (in)1.25
L Length (in)1.25
L Length (mm)31.8
Material360 Brass
Outside Diameter (in)1/2
T Drop (in)1.62
T1 Thread (in)1/2-14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001255 Air Brake Coupling
€49.12 /unit