GATES 723886394 | AK2NMU

GATES 723886394 Field Attachable Coupling

Item: AK2NMU Model: 723886394
Limited Availability
€115.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)2.19
C Cutoff (in)2.19
C Cutoff (mm)55.62
H1 Stem Hex (in)2
H1 Stem Hex (mm)50.8
H2 Nut Hex (in)2
H2 Nut Hex (mm)50.8
Hose Inside Diameter (in)1.126
Hose Inside Diameter (mm)28.6
L (in)3.56
L Length (in)3.559
L Length (mm)90.4
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 723886394 Field Attachable Coupling
€115.71 /unit