GATES 723586382 | AK2NLX

GATES 723586382 Field Attachable Coupling

Item: AK2NLX Model: 723586382
Limited Availability
€32.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)1.91
C Cutoff (in)1.91
C Cutoff (mm)48.51
H1 Stem Hex (in)0.5
H1 Stem Hex (mm)12.7
H2 Nut Hex (in)0.625
H2 Nut Hex (mm)15.88
Hose Inside Diameter (in)0.311
Hose Inside Diameter (mm)7.9
L (in)2.86
L Length (in)2.858
L Length (mm)72.6
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 723586382 Field Attachable Coupling
€32.67 /unit