GATES 46890002 Mud And Oil Hose, 4 Inch I.D, 5.1 Inch O.D, 300 PSI, Black

Item: BX8BCP Model: 46890002
Limited Availability
€66.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
CautionNot Recommended For Transferring Refined Petroleum Products Such As Gasoline.
ColorBlack
Continuous Operating Temperature Range-40°F to +180°F
Cover TypeChloroprene, Type A
Design Factor Construction4:1
Hose Inside Dia.4"
Hose Outside Dia.5.1"
Minimum Bend Radius42"
Recommended ForTransfer Of Abrasive, Water-Based And Petroleum-Based Drilling Fluids From A Supply Ship To An Offshore Drilling Rig Or platform, And For Transfer Applications On Offshore Or Onshore Drilling Rigs Or platforms. The Nitrile Tube Material Is Designed To Provide Chemical Resistance To Petroleum-Based Fluids And Is Made With Extra Thickness To Resist Abrasion. It Uses The Same Tube Compound As Gates Black Goldƒ£‚¬Å¡ƒ€š‚® Grade D And E Rotary And Vibrator Hoses. The Heavy-Duty Reinforcement Is Designed To Survive Extreme Oilfield Application Requirements. The Neoprene Cover Material Is Designed To Withstand The Harshest Offshore Environment Including Abrasion, Weathering (Cracks) And Extra Chemical-Resistance For Any Petroleum Products That May Come In Contact With The Cover.
ReinforcementMultiple plies, Synthetic Textile, Dual Wire Helix
Tube TypeNitrile, Type C
Vacuum Pressure30 in. hg
Weight4.48 lbs.
Working Pressure300 psi

Shipping Info:

Ship weight (kg) 2.016

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 31500503 | BX8AEP 315005032"2.62"300 psi€28.85
GATES 31500508 | BX8AER 315005086"6 23/25"300 psi€94.90
GATES 31500505 | BX8AEV 315005054"4.62"300 psi€48.11
GATES 31500504 | BX8AEW 315005043"3.62"300 psi€40.23
GATES 31500509 | BX8AEZ 315005095"5 23/25"300 psi€76.73
GATES 46890005 | BX8BCC 468900053"3.85"300 psi€47.44
GATES 46890001 | BX8BCF 468900012"2.87"300 psi€34.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46890002 Mud And Oil Hose, 4 Inch I.D, 5.1 Inch O.D, 300 PSI, Black
€66.27 /unit