GATES 46631599 | BX8AVL

GATES 46631599

Item: BX8AVL Model: 46631599
Limited Availability
€106.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverChloroprene - Type A
Construction: Design Factor4:1
Construction: ReinforcementMulti-ply, synthetic textile, dual wire helix
Construction: TubeChloroprene - Type A. Black. Oil Resistant
Continuous Operating Temperature Range-30°F to +250°F
CoverChloroprene - Type A
Hose Inside Diameter (in).6
Hose Inside Diameter (mm)152.4
Hose Outside Diameter (in)6.25
Hose Outside Diameter (mm)158.8
Inside Diameter (in)6
Inside Diameter (mm)152.4
Minimum Bend Radius (in)15
Minimum Bend Radius (mm)381
Outside Diameter (in)6.25
Outside Diameter (mm)152.4
ReinforcementMulti-ply, synthetic textile, dual wire helix
Temperature Range-30°F to +250°F (-34°C to +121°C)
TubeChloroprene - Type A
Vacuum (in. Hg)6
Working Pressure (psi)8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46631599
€106.15 /unit