GATES 46574980 | BX4YTU

GATES 46574980 Wire Braid Hose, 0.375 Inch I.D, 0.7 Inch O.D, 4800 PSI, Black

Item: BX4YTU Model: 46574980
Limited Availability
€2,217.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Braid Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +212°F
Cover TypeXtratuff, Black
Hose I.d.3/8"
Hose Outside Dia.0.7"
Inside Dia.0.7"
Min. Burst Pressure4800 psi
Minimum Bend Radius3 1/2"
Recommended ForHigh Abrasive High-Pressure Hydraulic Oil Lines Joined Together For Easier plumbing And Routing. Meets SAE 100R16 Requirements. Cm2T Hose Has Smaller Exterior Dimensions And Significantly Tighter Bend Radius. Exceeds Performance Standards Of EN 857 2Sc And Iso/Dis 1436.
Reinforcement Construction2 Braid, Wire
Tube TypeNitrile, Type C, Black, Hyd Fluids, Phosphate Esters, Water Glycol
Weight30.81 lbs.
Working Pressure4800 psi

Shipping Info:

Ship weight (kg) 13.8645

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46574975 | BX4YTR 465749751/2"0.82"0.82"Black€43.44
GATES 46574974 | BX4YTV 465749743/8"0.7"0.7"Black€38.06
GATES 46574981 | BX4YTW 465749811/2"0.82"0.82"Black€2,533.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574980 Wire Braid Hose, 0.375 Inch I.D, 0.7 Inch O.D, 4800 PSI, Black
€2,217.71 /unit