GATES 46574940 | BX2UTH

GATES 46574940

Item: BX2UTH Model: 46574940
Limited Availability
€501.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverNitrile/PVC - Type C2
Construction: Reinforcement1-braid, wire
Construction: TubeNitrile - Type C
Continuous Operating Temperature Range-40°F to +212°F
CoverNitrile/PVC - Type C2. Black. Standard.
Hose Inside Diameter (in).0.25
Hose Inside Diameter (mm)6.4
Hose Outside Diameter (in)0.53
Hose Outside Diameter (mm)13.5
Inside Diameter (in)0.53
Inside Diameter (mm)13.5
Min. Burst Pressure (psi)3275
Minimum Bend Radius (in)4
Minimum Bend Radius (mm)101.6
Outside Diameter (in)0.53
Outside Diameter (mm)13.5
Reinforcement1-braid, wire
Temperature Range-40°F to +212°F (-40°C to +100°C)
TubeNitrile - Type C. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Working Pressure (psi)3275

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574940
€501.72 /unit