GATES 46574645 | BX4RZU

GATES 46574645 Hydraulic Hose

Item: BX4RZU Model: 46574645
Limited Availability
€19.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverModified SBR
Construction: Reinforcement1-braid, wire
Construction: TubeNitrile
Continuous Operating Temperature Range-40°F to +212°F
CoverModified SBR. Black. Standard.
Hose Inside Diameter (in).0.75
Hose Inside Diameter (mm)19.1
Hose Outside Diameter (in)1.1
Hose Outside Diameter (mm)27.9
Inside Diameter (in)1.1
Inside Diameter (mm)27.9
Min. Burst Pressure (psi)3000
Minimum Bend Radius (in)4.8
Minimum Bend Radius (mm)121.9
Outside Diameter (in)1.1
Outside Diameter (mm)27.9
Reinforcement1-braid, wire
Temperature Range-40°F to +212°F (-40°C to +100°C)
TubeNitrile. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Working Pressure (psi)3000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574645 Hydraulic Hose
€19.11 /unit