GATES 46574109 | BX2QMM

GATES 46574109

Item: BX2QMM Model: 46574109
Limited Availability
€1,413.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverCSM - Type M
Construction: Reinforcement1-braid, wire
Construction: TubeNitrile - Type C
Continuous Operating Temperature Range-40°F to +275°F
CoverCSM - Type M. Black. Standard.
Hose Inside Diameter (in).1
Hose Inside Diameter (mm)25.4
Hose Outside Diameter (in)1.41
Hose Outside Diameter (mm)35.8
Inside Diameter (in)1.41
Inside Diameter (mm)35.8
Min. Burst Pressure (psi)1000
Minimum Bend Radius (in)12
Minimum Bend Radius (mm)304.8
Outside Diameter (in)1.41
Outside Diameter (mm)35.8
Reinforcement1-braid, wire
Temperature Range-40°F to +275°F (-40°C to +135°C)
TubeNitrile - Type C. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Working Pressure (psi)1000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574109
€1,413.47 /unit