GATES 46572503 | BX2NJQ

GATES 46572503

Item: BX2NJQ Model: 46572503
Limited Availability
€685.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverTextile Braid Impregnated w/ Synthetic Rubber
Construction: Reinforcement1-braid, wire
Construction: TubeCPE - Type J
CoverTextile Braid Impregnated w/ Synthetic Rubber. Black. Standard.
Hose Inside Diameter (in).0.25
Hose Inside Diameter (mm)6.4
Hose Outside Diameter (in)0.52
Hose Outside Diameter (mm)13.2
Inside Diameter (in)0.52
Inside Diameter (mm)13.2
Min. Burst Pressure (psi)4000
Minimum Bend Radius (in)2
Minimum Bend Radius (mm)50.8
Outside Diameter (in)0.52
Outside Diameter (mm)13.2
Reinforcement1-braid, wire
Temperature Range-40°F to +300°F (-40°C to +149°C)
TubeCPE - Type J. Black. Chemical, Temperature Resistant.
Vacuum (in. Hg)30
Working Pressure (psi)1000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46572503
€685.67 /unit