GATES 46572502 Wire Braid Hose, 0.3125 Inch I.D, 0.6 Inch O.D, 3250 PSI, Black

Item: BX2NJL Model: 46572502
Limited Availability
€474.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Braid Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +212°F
Cover TypeModified Nitrile, Type C2, Black, Standard
Hose Inside Dia.5/16"
Hose Outside Dia.3/5"
Min. Burst Pressure3250 psi
Minimum Bend Radius1 4/5"
Recommended ForHigh-Pressure Hydraulic Oil Lines. Exceeds ISO 18752 Grade B, SAE 100R17 And ISO 11237 R17 Working Pressure, Minimum Bend Radius Requirements And Performance Requirements Of EN 857 1Sc. M3K Hose Has Smaller Exterior Dimensions And Significantly Tighter Bend Radius Than Other SAE 100R1 And 100R2 Hose.
ReinforcementOne Braid, Wire
Tube TypeNitrile, Type C, Black, Hyd Fluids, Phosphate Esters, Water Glycol
Weight9.49 lbs.
Working Pressure3250 psi

Shipping Info:

Ship weight (kg) 4.2705

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46575745 | AL2HHR 465757451/2"4/5"3250 psi€12.39
GATES 46578068 | BX2PJU 465780683/16"0.43"3250 psi€7.76
GATES 46571159 | BX2ZFN 465711591/2"4/5"3250 psi€10.18
GATES 46570679 | BX2ZFP 465706793/4"1.15"3250 psi€22.37
GATES 46571157 | BX2ZFQ 465711571/4"12/25"3250 psi€7.84
GATES 46571158 | BX3BMG 465711583/8"0.63"3250 psi€8.85
GATES 46574878 | BX4TAL 465748783/4"1.15"3250 psi€1,230.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46572502 Wire Braid Hose, 0.3125 Inch I.D, 0.6 Inch O.D, 3250 PSI, Black
€474.63 /unit