GATES 46514033 Spiral Wire Hose, 0.5 Inch I.D, 0.95 Inch O.D, 6000 PSI, Black

Item: BX2XGW Model: 46514033
Limited Availability
€957.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypePolychloroprene (Neoprene), Type A, Black, Standard
Hose Inside Dia.1/2"
Hose Outside Dia.0.95"
Min. Burst Pressure6000 psi
Minimum Bend Radius3 1/2"
Recommended ForExtremely High-Pressure, High-Impulse Applications Such As Hydrostatic Transmissions. Efg6K Is Designed To Meet Or Exceed All Requirements Of SAE 100R15 Specifications And Performance Requirements Of EN 856 4Sp (-6, -8, -10 And -12), EN 856 4Sh (-12, -16, And -20) And ISO 3862 Type R15 (-6, -8, -10, -12, -16, -24). Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids. Available In 121' Through 200' Continuous Lengths.
ReinforcementFour Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight23.4 lbs.
Working Pressure6000 psi

Shipping Info:

Ship weight (kg) 10.53

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46514035 | BX2XGX 465140353/4"1 6/25"6000 psi€1,832.46
GATES 46511371 | BX3BGV 465113711/2"0.95"6000 psi€38.06
GATES 46511531 | BX3BHE 465115311 1/2"2.26"6000 psi€202.73
GATES 46511574 | BX3BHG 465115741 1/2"2.26"6000 psi€5,102.51
GATES 46511613 | BX3BHM 465116131/2"0.95"6000 psi€38.06
GATES 46511572 | BX3LDY 465115721 1/2"2.26"6000 psi€202.73
GATES 46511289 | BX4YJY 465112891"1.53"6000 psi€122.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46514033 Spiral Wire Hose, 0.5 Inch I.D, 0.95 Inch O.D, 6000 PSI, Black
€957.78 /unit