GATES 46514029 Spiral Wire Hose, 0.75 Inch I.D, 1.24 Inch O.D, 5000 PSI, Black

Item: BX2XGR Model: 46514029
Limited Availability
€2,351.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypeMegaTuff, Black
Hose Inside Dia.3/4"
Hose Outside Dia.1 6/25"
Min. Burst Pressure5000 psi
Minimum Bend Radius4.7"
Recommended ForExtremely High-Pressure Hydraulic Applications. Efg5K Is Designed To Meet Or Exceed All Requirements Of SAE 100R13 Specifications And Performance Requirements Of EN 856 4Sh (-16 And -20), EN 856 4Sp (-10, And -12), EN 856 R13 And ISO 3862 Type R13 (-12, -16, -20, -24, -32). Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids. Available In 121' Through 200' Continuous Lengths.
ReinforcementFour Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight25 lbs.
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 11.25

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46512203 | BX2XFD 465122031 1/2"2.26"5000 psi€238.00
GATES 46511747 | BX2XFE 465117472"2 4/5"5000 psi€7,455.02
GATES 46512204 | BX2XFJ 465122041 1/2"2.26"5000 psi€238.00
GATES 46512211 | BX2XFP 465122112"2 4/5"5000 psi€309.71
GATES 46514026 | BX2XGN 465140263/8"4/5"5000 psi€948.21
GATES 46514028 | BX2XGQ 465140285/8"1.09"5000 psi€1,261.77
GATES 46514030 | BX2XGT 465140301"1.53"5000 psi€3,966.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46514029 Spiral Wire Hose, 0.75 Inch I.D, 1.24 Inch O.D, 5000 PSI, Black
€2,351.69 /unit