GATES 46512205 Spiral Wire Hose, 2 Inch I.D, 2.63 Inch O.D, 3000 PSI, Black

Item: BX2XFK Model: 46512205
Limited Availability
€184.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypeMegaTuff, Black
Hose I.d.2"
Hose Outside Dia.2.63"
Inside Dia.2.63"
Min. Burst Pressure3000 psi
Minimum Bend Radius25"
Recommended ForVery High-Pressure, High-Impulse Applications. Exceeds All Performance Requirements For SAE 100R12, EN 856 R12, Performance Requirements Of EN 856 4Sp And ISO 3862 Type R12. Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids. Available In 121' Through 200' Continuous Lengths.
Reinforcement ConstructionFour Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight2.99 lbs.
Working Pressure3000 psi

Shipping Info:

Ship weight (kg) 1.3455

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46511745 | BX2XEZ 465117452"2.63"2.63"Black€4,630.40
GATES 46512202 | BX2XFH 465122021 1/2"2.11"2.11"Black€143.73
GATES 46512206 | BX2XFM 465122062"2.63"2.63"Black€184.30
GATES 46514004 | BX2XFU 465140041 1/4"1.85"1.85"Black€2,712.18
GATES 46511741 | BX3BHQ 465117411 1/2"2.11"2.11"Black€3,952.85
GATES 46512201 | BX3DLR 465122011 1/2"2.11"2.11"Black€143.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46512205 Spiral Wire Hose, 2 Inch I.D, 2.63 Inch O.D, 3000 PSI, Black
€184.30 /unit