GATES 46511754 Spiral Wire Hose, 1.5 Inch I.D, 2.26 Inch O.D, 6000 PSI, Black

Item: BX2XFG Model: 46511754
Limited Availability
€273.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypeMegaTuff, Black
Hose I.d.1 1/2"
Hose Outside Dia.2.26"
Inside Dia.2.26"
Min. Burst Pressure6000 psi
Minimum Bend Radius10"
Recommended ForExtremely High-Pressure, High-Impulse Applications Such As Hydrostatic Transmissions. Efg6K Is Designed To Meet Or Exceed All Requirements Of SAE 100R15 Specifications And Performance Requirements Of EN 856 4Sp (-6, -8, -10 And -12), EN 856 4Sh (-12, -16, And -20) And ISO 3862 Type R15 (-6, -8, -10, -12, -16, -24). Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids. Available In 121' Through 200' Continuous Lengths.
Reinforcement ConstructionSix Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight3.4 lbs.
Working Pressure6000 psi

Shipping Info:

Ship weight (kg) 1.53

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46511435 | AL8YZM 465114353/8"4/5"4/5"Black€54.89
GATES 46511755 | BX2XFB 465117551 1/2"2.26"2.26"Black€273.68
GATES 46514038 | BX2XHB 465140383/8"4/5"4/5"Black€1,119.89
GATES 46511609 | BX3ADD 465116091/2"0.95"0.95"Black€51.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46511754 Spiral Wire Hose, 1.5 Inch I.D, 2.26 Inch O.D, 6000 PSI, Black
€273.68 /unit