GATES 46510371 Spiral Wire Hose, 0.5 Inch I.D, 0.95 Inch O.D, 5000 PSI, Black

Item: BX3BGQ Model: 46510371
Limited Availability
€37.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypeBlack, Oil Resistant, Synthetic Rubber (Modified Nitrile, Type C2), With Color Coded Layline, Also Available With Unique Abrasion Resistant MegaTuffAnd Standard Cover, See Hose Stock Characteristics
Hose I.d.1/2"
Hose Outside Dia.0.95"
Min. Burst Pressure20000 psi
Minimum Bend Radius3 1/2"
Recommended ForExtremely High-Pressure High-Impulse Applications. Exceeds All Performance SAE 100R13, EN 856 R13 And ISO 3862 Type R13. Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids.
Reinforcement ConstructionFour Spiral, Wire
Tube TypeBlack, Oil-Resistant, Synthetic Rubber (Nitrile, Type C), See Hose Stock Characteristics
Weight0.5773 lbs.
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 0.2598

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46510364 | BX3BGF 465103643/8"4/5"4/5"Black€31.96
GATES 46510369 | BX3BGL 465103691 1/4"1.97"1.97"Black€157.37
GATES 46510365 | BX3BGM 465103651/2"0.95"-Black€37.38
GATES 46510370 | BX3BGR 465103703/8"4/5"-Black€31.96
GATES 46510373 | BX3BGT 465103733/4"1 6/25"1 6/25"Black€72.39
GATES 46510367 | BX3GZH 465103673/4"1 6/25"1 6/25"Black€72.39
GATES 46510375 | BX3GZN 465103751 1/4"1.97"1.97"Black€157.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46510371 Spiral Wire Hose, 0.5 Inch I.D, 0.95 Inch O.D, 5000 PSI, Black
€37.38 /unit