GATES 46510260 Spiral Wire Hose, 1.25 Inch I.D, 1.85 Inch O.D, 4000 PSI, Black

Item: BX3BGH Model: 46510260
Limited Availability
€93.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypeXtratuff, Black
Hose I.d.1 1/4"
Hose Outside Dia.1.85"
Inside Dia.1.85"
Min. Burst Pressure4000 psi
Minimum Bend Radius8 1/5"
Recommended ForVery High-Pressure, High-Impulse Abrasive Applications. Exceeds All Requirements Of ISO 18752 Grade D*, SAE 100R12, EN 856 R12 And ISO 3862 Type R12. *(Sizes 3/8 Inch , 1/2 Inch And 5/8 Inch Exceed ISO 18752 Grade D Performance But Does Not Meet Od Requirements). Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum Based Fluids. Available In 121' Through 200' Continuous Lengths.
Reinforcement ConstructionFour Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight1.86 lbs.
Working Pressure4000 psi

Shipping Info:

Ship weight (kg) 0.837

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46510253 | BX3BGB 465102531/2"0.94"0.94"Black€29.03
GATES 46510251 | BX3BGC 465102513/8"4/5"-Black€25.26
GATES 46510257 | BX3BGD 465102573/4"1.21"1.21"Black€38.61
GATES 46510261 | BX3BGE 465102611 1/4"1.85"1.85"Black€93.89
GATES 46510266 | BX3BGG 465102663/4"1.21"1.21"Black€36.12
GATES 46510258 | BX3BGJ 465102581"1 1/2"1 1/2"Black€46.83
GATES 46510263 | BX3BGK 465102633/8"4/5"-Black€25.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46510260 Spiral Wire Hose, 1.25 Inch I.D, 1.85 Inch O.D, 4000 PSI, Black
€93.89 /unit