GATES 44671180 | BX3MAF

GATES 44671180 Hydraulic Hose

Item: BX3MAF Model: 44671180
Limited Availability
€639.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverUrethane
Construction: Reinforcement2-braid, polyester
Construction: TubeSeamless Nylon - Type Z
Continuous Operating Temperature Range-65°F to +200°F
CoverUrethane. Black. Perforated. Standard.
Hose Inside Diameter (in).0.25
Hose Inside Diameter (mm)6.4
Hose Outside Diameter (in)0.61
Hose Outside Diameter (mm)15.5
Inside Diameter (in)0.61
Inside Diameter (mm)15.5
Min. Burst Pressure (psi)5000
Minimum Bend Radius (in)2
Minimum Bend Radius (mm)50.8
Outside Diameter (in)0.61
Outside Diameter (mm)15.5
Reinforcement2-braid, polyester
Temperature Range-65°F to +200°F (-54°C to +93°C)
TubeSeamless Nylon - Type Z. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Working Pressure (psi)5000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 44671180 Hydraulic Hose
€639.22 /unit