GATES 36581965 Hydraulic Hose, 0.25 Inch I.D, 0.58 Inch O.D, 500 PSI, Blue

Item: BX4TVM Model: 36581965
Limited Availability
€25.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
ColorBlue
Continuous Operating Temperature Range-4°F to +212°F
Cover TypeModified Nitrile, Type C2, Blue, Standard
Design Factor Construction4:1
Hose I.d.1/4"
Hose Outside Dia.0.58"
Inside Dia.0.58"
Min. Burst Pressure500 psi
Minimum Bend Radius1.3"
Recommended ForAll Commercial And Recreational Vessel Fuel Line Applications. Suitable For Marine Diesel, Gasoline, B100 Bio-Diesel, Gasohol Fuels And Hot Oil Applications.
Reinforcement ConstructionOne Braid, Textile
Tube TypeNitrile, Type C, Black
Vacuum Pressure24 in. hg
Weight0.21 lbs.
Working Pressure500 psi

Shipping Info:

Ship weight (kg) 0.0945

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 36584599 | AN8VJR 365845995/8"1 2/25"1 2/25"Blue€2,311.03
GATES 36581973 | BX4TVK 365819730.406"0.77"0.77"Blue€29.38
GATES 36581969 | BX4TVL 365819695/16"0.67"0.67"Blue€28.10
GATES 36581981 | BX4TVN 365819815/8"1 2/25"1 2/25"Blue€41.20
GATES 36581985 | BX4TVQ 365819857/8"1.23"1.23"Blue€49.01
GATES 36584596 | BX4TVZ 365845965/16"0.67"0.67"Blue€1,546.36
GATES 36584598 | BX4TWB 365845981/2"23/25"23/25"Blue€1,913.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 36581965 Hydraulic Hose, 0.25 Inch I.D, 0.58 Inch O.D, 500 PSI, Blue
€25.42 /unit