GATES 36580022 Hydraulic Hose, 0.406 Inch I.D, 0.77 Inch O.D, 1250 PSI, Green

Item: BX4JPK Model: 36580022
Limited Availability
€13.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
ColorGreen
Continuous Operating Temperature Range-40°F to +300°F
Cover TypePolyester Braid Impregnated W/ Synthetic Rubber, Green, Standard
Hose I.d.0.406"
Hose Outside Dia.0.77"
Inside Dia.0.77"
Min. Burst Pressure1250 psi
Minimum Bend Radius2"
Reinforcement Construction2 Braid, Textile, Wire
Tube TypeCpe, Type J, Black, Heat, Oil Resistant
Weight0.23 lbs.
Working Pressure1250 psi

Shipping Info:

Ship weight (kg) 0.1035

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 36580002 | BX4TUP 365800025/16"0.67"0.67"Green€831.73
GATES 36580001 | BX4TUR 365800013/16"13/25"13/25"Green€707.97
GATES 36580007 | BX4TUW 365800071/4"0.58"0.58"Green€729.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 36580022 Hydraulic Hose, 0.406 Inch I.D, 0.77 Inch O.D, 1250 PSI, Green
€13.68 /unit