GATES 33330053 Gas Hose, 0.38 Inch I.D, 0.75 Inch O.D, 1125 PSI, Black

Item: BX8AMP Model: 33330053
Limited Availability
€5.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Hose
ColorBlack
Continuous Operating Temperature Range-20°F to +120°F
Cover MaterialChloroprene
Cover TypeType A
Design Factor Construction4:1
Hose Inside Diameter0.38"
Hose Outside Diameter3/4"
Minimum Bend Radius4"
Recommended ForHandling Mixtures Of Oxygen, Helium, And Nitrogen Gases Customarily Used In Diving Applications As Air Breathing Hose. For Surface Supplied Air Systems Involved In Recreational, Salvage, Oil Rig Service, And Control Lines.
Reinforcement ConstructionBraided, Synthetic Textile
Tube ApplicationCleaned for breathing air
Tube MaterialNitrile
Tube TypeType C
Vacuum Pressure30 in. hg
Working Pressure1125 psi

Shipping Info:

Ship weight (kg) 0.0855

Product Variants

ProductModelTube MaterialCover MaterialColorPrice
GATES 33330052 | BX8AMU 33330052NitrileChloropreneBlack€17.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 33330053 Gas Hose, 0.38 Inch I.D, 0.75 Inch O.D, 1125 PSI, Black
€5.21 /unit