GATES 33193317 | BX2MXR

GATES 33193317

Item: BX2MXR Model: 33193317
Limited Availability
€684.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverPolychloroprene (Neoprene) - Type A
Construction: Reinforcement1-braid, textile
Construction: TubeNitrile - Type C
CoverPolychloroprene (Neoprene) - Type A. Black. Standard.
Inside Diameter (in)0.78
Inside Diameter (mm)19.8
Min. Burst Pressure (psi)400
Minimum Bend Radius (in)4
Minimum Bend Radius (mm)101.6
Outside Diameter (in)0.78
Outside Diameter (mm)19.8
Reinforcement1-braid, textile
Temperature Range-40°F to +275°F (-40°C to +135°C)
TubeNitrile - Type C. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Vacuum (in. Hg)18
Working Pressure (psi)400

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 33193317
€684.19 /unit