GATES 32041086 Spray Hose, 1.5 Inch I.D, 1.98 Inch O.D, 250 PSI, Black

Item: BX8AHE Model: 32041086
Limited Availability
€9.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Hose
ColorBlack
Continuous Operating Temp. Range-40°F to +200°F
Cover ConstructionEPDM - Type P
Design Factor Construction3:1
Inside Dia.1 1/2"
Min. Bend Radius12"
Outside Dia.1.98"
Recommended ForDesigned For Agricultural Spraying Applications, Such As Dilute Solutions Of Herbicides And Fertilizers. Can Also Be Used For Air And Water Applications Requiring Maximum Flexibility In The Agriculture Industry. Outstanding Resistance to Heat And Ozone.
ReinforcementSynthetic Textile
Tube ConstructionEPDM - Type P. Black. Ag Chemicals, diluted
Vacuum Pressure30 in. hg
Weight0.79 lbs.
Working Pressure250 psi

Shipping Info:

Ship weight (kg) 0.3555

Product Variants

ProductModelMPNPrice
GATES 32041080 | BX8AGY 3204108032041080€1.72
GATES 32041083 | BX8AHC 3204108332041083€2.89
GATES 32041084 | BX8AHD 3204108432041084€5.23
GATES 32041085 | BX8AHF 3204108532041085€7.44
GATES 32041081 | BX8AHH 3204108132041081€2.06
GATES 32041082 | BX8AHJ 3204108232041082€2.48
GATES 46860068 | BX8AXJ 4686006846860068€10.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 32041086 Spray Hose, 1.5 Inch I.D, 1.98 Inch O.D, 250 PSI, Black
€9.29 /unit