GATES 32011108 Hydraulic Hose, 0.63 Inch I.D, 0.94 Inch O.D, 300 PSI, Blue

Item: BX8ABK Model: 32011108
Limited Availability
€5.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
CautionHose And Couplings Are Not Recommended For Pressure Surge Applications Or Critical Applications, Such As Permanent Piping In Residential Or Commercial Buildings. Not Recommended For Gasoline Or Diesel Fuels.
ColorBlue
Continuous Operating Temperature Range-40°F to +212°F
Cover TypeModified Nitrile, Type C2
Design Factor Construction4:1
Hose Inside Dia.0.63"
Hose Outside Dia.0.94"
Minimum Bend Radius6"
Recommended ForPetroleum-Based Hydraulic Oils, Water, Glycol Anti-Freeze Solutions, Hot Lubricating Oils, And Air.
ReinforcementBraided, Synthetic Textile
Tube TypeNitrile, Type C
Vacuum Pressure27.9 in. hg
Weight0.2 lbs.
Working Pressure300 psi

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 32011106 | AM6ZQP 320111060.38"0.63"300 psi€4.69
GATES 32011112 | BX8ABJ 320111121/2"0.77"300 psi€4.00
GATES 32011115 | BX8ABN 320111151/4"0.47"300 psi€2.71
GATES 32011111 | BX8ABP 320111110.38"0.63"300 psi€3.41
GATES 32011117 | BX8ACC 320111171/2"0.77"300 psi€4.00
GATES 32011125 | BX8ACW 320111251/4"0.47"300 psi€2.71
GATES 32011123 | BX8ACY 320111230.63"0.94"300 psi€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 32011108 Hydraulic Hose, 0.63 Inch I.D, 0.94 Inch O.D, 300 PSI, Blue
€5.31 /unit